SCOTCH-WELD HYDR/PNMTIC SLNT 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCOTCH-WELD HYDR/PNMTIC SLNT 250ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMHP45-250
  • Mfr. Model # HP45-250
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.623 lbs

Technical Specs

  • Application Pipe Sealing
  • Colour Purple
  • For Use With Most High Pressure Hydraulic And Pneumatic Fittings
  • Includes -
  • Item Pneumatic/Hydraulic Sealant
  • Standards -
  • Size 250mL Bottle
  • Specific Gravity 1.08
  • Viscosity 16,000cP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list