Skip Content
SCOTCH-WELD HYDR/PNEUMTIC SLT 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCOTCH-WELD HYDR/PNEUMTIC SLT 50ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMHP45-50
  • Mfr. Model # HP45-50
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.172 lbs

Technical Specs

  • Colour Purple
  • For Use With Most High Pressure Hydraulic And Pneumatic Fittings
  • Application Pipe Sealing
  • Size 50mL Bottle
  • Standards -
  • Item Pneumatic/Hydraulic Sealant
  • Includes -
  • Specific Gravity 1.08
  • Viscosity 16,000cP
  • Container Type Bottle
  • Begins to Harden 4 hr.
  • Full Cure 24 hr.
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Strength Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list