Skip Content
SCORED MAGNETS, 3 IN.X 5 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCORED MAGNETS, 3 IN.X 5 IN.

HOL-DEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EJY6
  • Mfr. Model # 9EJY6
  • UNSPSC # 31201526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.37 lbs

Technical Specs

  • Width 3"
  • Item Plain Magnetic Roll
  • Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list