SCOREBOARD THIS PLANT HAS WORKED... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOREBOARD THIS PLANT HAS WORKED...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49115
  • Mfr. Model # 49115
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Item Safety Scoreboard
  • Height 28"
  • Width 20"
  • Material Steel
  • Language English
  • Legend This Plant Has Worked __ Days Without A Lost Time Accident The Best Previous Record Was __ Days Do Your Part Help Make A New Record

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list