Skip Content
SCOREBOARD THIS PLANT HAS WORKED... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOREBOARD THIS PLANT HAS WORKED...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49111
  • Mfr. Model # 49111
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Height 28"
  • Width 20"
  • Item Safety Scoreboard
  • Language English
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list