SCOREBOARD THIS DEPT HAS WORDED.... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOREBOARD THIS DEPT HAS WORDED....

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49116
  • Mfr. Model # 49116
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Height 28"
  • Material Steel
  • Width 20"
  • Item Safety Scoreboard
  • Language English
  • Legend This Department Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list