Skip Content
SCOREBOARD THIS CO HAS WORKED... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOREBOARD THIS CO HAS WORKED...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49117
  • Mfr. Model # 49117
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Height 28"
  • Material Steel
  • Item Safety Scoreboard
  • Width 20"
  • Legend This Department Has Worked ___ Days Without A Lost Time Accident The Best Previous Record Was ____ Days Do Your Part Help Make A New Record
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list