Skip Content
SCOREBOARD LEDLITE SIGNL THIS PLNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOREBOARD LEDLITE SIGNL THIS PLNT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFSCT321
  • Mfr. Model # SCT321
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2282
  • Shipping Weight 149.0 lbs

Product Details

This Plant Has Worked __Days Without a Lost Time Accident. Standard face 2-1?2 in. Digi-Day(R). 6 in. wide x 3 in. high. Bold colours, large letters. Three-signal traffic-style LED-LITE(TM). Backlit from LED bulbs. 110 VAC, 8 ft. power cord, ground plug.

Technical Specs

  • Item This Plant Has Worked ____ Days Without a Lost Time Accident
  • Height 36"
  • Material Aluminum/Plastic
  • Width 72"
  • Legend Stop! A Lost Time Accident Has Occurred. Caution! A Near Miss Accident Has Occurred. This Plant Has Worked __ Days Without A Lost Time Accident.
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list