Skip Content
Discontinued with Replacement
SCOPEMETER INDUSTRIAL 40 MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOPEMETER INDUSTRIAL 40 MHZ

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET125/003
  • Mfr. Model # 125/003
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 1266
  • Shipping Weight 6.39 lbs
Suggested Replacement Product
OSCILLOSCOPE,40MHZ,2CH,RECH BATT

Price: NA

Product Details

Data-input 40 MHz or 20 MHz digital oscilloscope. Two 5,000-count true-rms digital multimeters. A dual-input TrendPlot(TM) recorder. New: industrial networks bus health testing (Fluke 125/003). New: measure harmonics and power, VA, VAR, W, PF (Fluke 125/0

Technical Specs

  • Battery Pack Recharge Time (Hr.) 7
  • Battery Type Rechargeable NiMH
  • Features Multimeter Measures AC/DC Voltage, Bus Health Test, Power, Harmonic, Current, Resistance, Diode Check and Continuity
  • Includes Test Leads, Oscilloscope Probes and Adapters, Battery and Charger, Clamp On Current Probe and Instructions
  • Item Portable Digital Oscilloscope
  • Channels 2
  • Max./Min. Sweep Speed 20 ns to 1 min/div
  • Display Monochrome LCD
  • Safety Rating CAT III 600V
  • Sampling Rate 25 MS/s
  • True RMS Yes
  • Bandwidth (MHz) 40
  • Battery Life Up to 7 hrs.
  • Interface Optically Isolated RS-232
  • Capacitance Measurements Yes
  • Triggering Mode Connect-and-View(TM)
  • Waveform / Measurement Stored 20
  • Max. Record Length 512 Points
  • Glitch Capture 40 ns
  • Cursors & Zoom Yes
  • Input Sensitivity 5 mV/Div to 500 V/Div
  • Real Time Clock Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list