SCOPEMETER 4 CHNL 100MHZ W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCOPEMETER 4 CHNL 100MHZ W/CASE

FLUKE

Web Price : $9,501.44 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETFLK190-104/AM/S
  • Mfr. Model # 3894639
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Battery Pack Recharge Time (Hr.) 5
  • Battery Type Li-ion
  • Item Portable Oscilloscope Kit
  • Sampling Rate 1.25 GS/s
  • Safety Rating CAT III 1000V / CAT IV 600V
  • Includes BC190 Power Adapter, BP291 Double Capacity Li-ion, Battery Pack, VPS410-R Probe Red, VPS410-B Probe Blue, VPS410-G Probe Gray, VPS410-V Probe Green, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Scopemeter Software Demo Version, Statement of Calibration Practice
  • Channels 4
  • Display 153 mm Full-Color LCD with LED Backlight
  • True RMS Yes, Volts rms
  • Manufacturers Warranty Length 3 Years
  • Bandwidth (MHz) 100
  • Battery Life Up to 7 hrs.
  • Max. Record Length 10k/ Channel
  • Waveform / Measurement Stored (2) Multiple Input Scoperecord Waveforms Can Be Saved Internally for Later Recall And Analysis, Direct Storage on External Flash Memory Drive Through USB Host Port
  • Calibration Certificate No
  • Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Interface USB Cable
  • Capacitance Measurements No
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Ot In Seven Levels
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Cursors & Zoom Ranges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
  • Real Time Clock Provides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
  • Input Sensitivity 2 mV/div to 100 V/div
  • Glitch Capture 8 ns Peak Detect On Each Channel
  • Max./Min. Sweep Speed 5 ns - 2 min/div

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list