Skip Content
SCOPEMETER 200MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOPEMETER 200MHZ

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET225C/003S
  • Mfr. Model # 225C/003S
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Fluke 225C/003S colour scopemeter with industrial bus health test. Bandwidth 200 Mhz, 2 channels, 2.5 GS/s sampling rate. 4 hour NiMH battery. CAT II 1,000 V, CAT III 600 V.

Technical Specs

  • Battery Type 4-Hr. NiMH
  • Channels 2
  • Sampling Rate 2.5 GS/s
  • Bandwidth (MHz) 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list