!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCOPEMET 2CH 60MHZ COL AMERICA SCC

SCOPEMET 2CH 60MHZ COL AMERICA SCC

FLUKE

SCOPEMET 2CH 60MHZ COL AMERICA SCC close
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
SCOPEMET 2CH 60MHZ COL AMERICA SCC

SCOPEMET 2CH 60MHZ COL AMERICA SCC

FLUKE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FET190-062/AM/S
  • Mfr. Model # 4025253
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Item Portable Scopemeter
  • Channels 2
  • True RMS Yes
  • Max./Min. Sweep Speed 10 ns - 2 min/div
  • Max. Record Length 10k/ Channel
  • Cursors and Zoom Ranges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
  • Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In SevenLevels
  • Capacitance Measurements No
  • Safety Rating CAT III 1000V / CAT IV 600V
  • Battery Life Up to 4 hrs.
  • Features IEC 61010 1000 V Cat Iii/600 V Cat IV Safety Rating, 60 Mhz, 100 Mhz Or 200 Mhz Bandwidth With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect 5, 000 Digital Multimeter Fully Isolated Floating Input Channels 10,000 Sample Deep Memory Per Channe
  • Includes Power Adapter, Li-ion Battery Pack, Probe Red, Probe Blue, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Calibration Certificate, SW90W Flukeview Software W/Reg. Code, C290 Hard Case
  • Bandwidth (MHz) 60
  • Display 153mm Full Color LCD with LED Backlight
  • Sampling Rate 1.25 MS/s
  • Waveform / Measurement Stored 2 Recording, 15 Waveform Memories
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Real Time Clock Provides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
  • Input Sensitivity 2 mV/div to 100 V/div
  • Glitch Capture 8 ns Peak Detect On Each Channel
  • Interface USB Cable
  • Battery Type Li-ion
  • Battery Pack Recharge Time (Hr.) 2.5
  • Calibration Certificate No
  • Manufacturers Warranty Length 3 yr. on main instrument, 1 yr. on accessories

Compliance and Restrictions

  • Dangerous Good