SCOPEMET 2CH 100MHZ COL AMERICA SCC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCOPEMET 2CH 100MHZ COL AMERICA SCC

FLUKE

Web Price : $6,111.14 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET190-102/AM/S
  • Mfr. Model # 4025408
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Battery Pack Recharge Time (Hr.) 2.5
  • Battery Type Li-ion
  • Features IEC 61010 1000 V Cat Iii/600 V Cat IV Safety Rating, 60 Mhz, 100 Mhz Or 200 Mhz Bandwidth With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect 5, 000 Digital Multimeter Fully Isolated Floating Input Channels 10,000 Sample Deep Memory Per Channe
  • Includes Power Adapter, Li-ion Battery Pack, Probe Red, Probe Blue, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Calibration Certificate, SW90W Flukeview Software W/Reg. Code, C290 Hard Case
  • Channels 2
  • Item Portable Scopemeter
  • Display 153mm Full Color LCD with LED Backlight
  • Max./Min. Sweep Speed 5 ns - 2 min/div
  • Safety Rating CAT III 1000V / CAT IV 600V
  • True RMS Yes
  • Sampling Rate 1.25 GS/s
  • Battery Life Up to 4 hrs.
  • Bandwidth (MHz) 100
  • Calibration Certificate No
  • Capacitance Measurements No
  • Interface USB Cable
  • Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Waveform / Measurement Stored 2 Recording, 15 Waveform Memories
  • Cursors & Zoom Ranges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Real Time Clock Provides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
  • Max. Record Length 10k/ Channel
  • Glitch Capture 8 ns Peak Detect On Each Channel
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In SevenLevels
  • Input Sensitivity 2 mV/div to 100 V/div
  • Manufacturers Warranty Length 3 yr. On Main Instrument, 1 yr. On Accessories

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list