!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL COLLECTION SYSTEM, PE, 27¼ IN INSIDE D, 11 GAL SUMP CAPACITY, YELLOW

SPILL COLLECTION SYSTEM, PE, 27¼ IN INSIDE D, 11 GAL SUMP CAPACITY, YELLOW

ENPAC

SPILL COLLECTION SYSTEM, PE, 27¼ IN INSIDE D, 11 GAL SUMP CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL COLLECTION SYSTEM, PE, 27¼ IN INSIDE D, 11 GAL SUMP CAPACITY, YELLOW

SPILL COLLECTION SYSTEM, PE, 27¼ IN INSIDE D, 11 GAL SUMP CAPACITY, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EPC5205YE
  • Mfr. Model # 5205YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Spill Scooter(TM) 100% UV-protected polyethylene construction mobile dispensing station for vertical applications. Incidental spills and drips are contained in the well, with spout for easy draining. Fits all drums up to 55 gal.

Technical Specs

  • Item Spill Collection System
  • Colour Yellow
  • For Number of 55 gal. Drums 1
  • Forklift Pockets No Pockets
  • Includes Floor Lock No
  • Inside Dia. 27 1/4 in
  • Manufacturer Warranty 1 yr
  • Overall Height 8 3/4 in
  • Platform Length 27 1/4 in
  • Platform Width 27 1/4 in
  • Product Weight 22 lb
  • Removable Grate No
  • Sump Capacity 11 gal
  • Supports NPDES Compliance Yes
  • Cart Material Polyethylene
  • Features Four Caster Wheels Easily Support the Drum While Making a Maneuverability a Breeze
  • For Use With Standard Fork No
  • Includes Drain No
  • Indoor/Outdoor Use Indoor
  • Load Capacity 500 lb
  • Outside Dia. 35 in
  • Platform Height 5 1/2 in
  • Platform Material Polyethylene
  • Product Type Spill Containers
  • Recycled Content (%) No Recycled Content
  • Standards EPA,SPCC,NPDES
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list