Skip Content
SCOOP,WHITE,16.7 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP,WHITE,16.7 OZ.

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZEE2
  • Mfr. Model # 3ZEE2
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Scoop
  • Capacity 16.7 oz.
  • Colour White
  • Material HDPE
  • Type Corrosion Resistant
  • Handle Length 4 1/2"
  • Overall Length 13.75"
  • Overall Width 6-1/4"
  • Working Temp. 120 Degrees C (248 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list