Skip Content
SCOOP STRL PS 250 ML R BEL-ART,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP STRL PS 250 ML R BEL-ART,PK 1

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UT64
  • Mfr. Model # 8UT64
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Capacity 250ml (8oz )
  • Colour Red
  • Item Scoop
  • Material Polystyrene
  • Handle Length 2-1/2"
  • Overall Height 2"
  • Type Sterile
  • Overall Length 8-1/2"
  • Working Temp. 90 Degrees C (194 Degrees F)
  • Overall Width 2"
  • Bowl Size 51X127X51mm (2X5X2")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list