SCOOP STRL PS 125 ML R BEL-ART,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOOP STRL PS 125 ML R BEL-ART,PK 1

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UT63
  • Mfr. Model # 8UT63
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Capacity 125ml (4oz)
  • Colour Red
  • Item Scoop
  • Material Polystyrene
  • Type Sterile
  • Handle Length 5"
  • Overall Height 1-3/4"
  • Overall Length 16"
  • Overall Width 1"
  • Working Temp. 90 Degrees C (194 Degrees F)
  • Bowl Size 25X89X44mm (1x 3 1/2X1 3/4")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list