SCOOP STRETCHER W/RSTRNTS, W/O PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOOP STRETCHER W/RSTRNTS, W/O PINS

FERNO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOW010-7959
  • Mfr. Model # 010-7959
  • UNSPSC # 42172003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Scoop stretcher, length 79 inch max./65-1/4 inch min., width 46-3/4 inch, load limit 350 lbs. Adjustable for patients of all sizes, folds in half for storage. Locking length-adjustment latches snap into place. Three 7 foot patient restraints included.

Technical Specs

  • Height 3"
  • Item EXL Scoop Stretcher with Pin
  • Width 17"
  • Includes Three Burgundy Restraints
  • Length 79"
  • Weight Capacity 500 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list