Skip Content
SCOOP, POLYSTYRENE, 250 ML, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP, POLYSTYRENE, 250 ML, 100 PK

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AV24
  • Mfr. Model # 8AV24
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.44 lbs

Technical Specs

  • Capacity 250mL/8 oz.
  • Features High Impact
  • Colour White
  • Item 8-1/2"L Scoop
  • Material Polystyrene
  • Type Sterile
  • Overall Length 7-1/2"
  • Overall Height 2"
  • Handle Length 2-1/2"
  • Overall Width 2"
  • Working Temp. 90 Degrees C (194 Degrees F)
  • Bowl Size 51X127X51mm (2X5X2")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list