Skip Content
SCOOP,POLYPROPYLENE,3 QT,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP,POLYPROPYLENE,3 QT,YELLOW

TOLCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9TAY1
  • Mfr. Model # 9TAY1
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Capacity 3 qt.
  • Item Scoop
  • Colour Yellow
  • Width 6 In W
  • Type Color Coded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list