Skip Content
SCOOP,POLY,60 ML,BEL ART,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP,POLY,60 ML,BEL ART,PK 12

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YEA8
  • Mfr. Model # 8YEA8
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Capacity 60cc
  • Colour Translucent
  • Material Polypropylene
  • Type Chemical and Corrosion Resistant
  • Handle Length 4"
  • Overall Length 3"
  • Item Scoop
  • Overall Width 1-1/2"
  • Working Temp. 121 Degrees C (250 Degrees F)
  • Bowl Size 76X38X25 (3X1 1/2x 1")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list