Skip Content
SCOOP NON SPARKING 27IN #12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP NON SPARKING 27IN #12

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72031
  • Mfr. Model # 72031
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.89 lbs

Technical Specs

  • Colour Yellow
  • Handle Type D-Grip
  • Item Non-Sparking Grain Scoop
  • Handle Length 27"
  • Blade Type #12
  • Blade Material Cycolac
  • Handle Material Fiberglass
  • Blade Length 20-1/2"
  • Blade Width 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list