SCOOP, METAL DECT,BLUE, 6 OZ,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOOP, METAL DECT,BLUE, 6 OZ,PK 100

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35V669
  • Mfr. Model # 35V669
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Capacity 250ml (8oz)
  • Material FDA Grade PS, SS Powder
  • Item Scoop
  • Colour Blue
  • Size 250ml (8oz)
  • Overall Length 19.1cm (7.5")
  • Handle Length 6.4cm (2.5")
  • Type Metal Detectable Sterile
  • Overall Width 5.1cm (2.0")
  • Bowl Size 12.7 X 5.1 X 5.1cm (5 X 2 X 2")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list