Skip Content
SCOOP, METAL DECT,BLUE, 4 OZ,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP, METAL DECT,BLUE, 4 OZ,PK 100

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35V668
  • Mfr. Model # 35V668
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Capacity 125ml (4oz)
  • Item Scoop
  • Material FDA Grade PS, SS Powder
  • Size 125ml (4oz)
  • Colour Blue
  • Type Metal Detectable Sterile
  • Handle Length 12.7cm (5")
  • Overall Length 21.8cm (8.5")
  • Overall Width 4.6cm (1.75")
  • Bowl Size 9.1 X 4.6 X 3.1cm (3.5 X 1.75 X 1.25")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list