Skip Content
SCOOP LDPE 65 ML DYNALON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP LDPE 65 ML DYNALON

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DML4
  • Mfr. Model # 9DML4
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Capacity 2.197 oz.
  • Material HDPE
  • Item Scoop
  • Type Corrosion Resistant
  • Overall Length 7.25"
  • Working Temp. 120 Degrees C (248 Degrees F)
  • Handle Length 2 3/4"
  • Overall Width 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list