Skip Content
SCOOP LADLE HDPE 100 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP LADLE HDPE 100 ML

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PF90
  • Mfr. Model # 8PF90
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour White
  • Capacity 100 ml
  • Item Scoop
  • Material High-Density Polyethylene
  • Handle Length 9"
  • Type Ladle Scoop
  • Working Temp. 120 Degrees C (248 Degrees F)
  • Overall Length 3"
  • Overall Width 2-1/3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list