SCOOP LADLE 50 ML HDPE DYNALON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCOOP LADLE 50 ML HDPE DYNALON

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9CDZ3
  • Mfr. Model # 9CDZ3
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Capacity 50 ml
  • Colour White
  • Item Scoop
  • Material High-Density Polyethylene
  • Overall Height 5.75"
  • Handle Length 9"
  • Type Ladle Scoop
  • Overall Length 2-1/2"
  • Overall Width 2"
  • Working Temp. 120 Degrees C (248 Degrees F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list