SCOOP HAND PLASTIC 15X6-1/2IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCOOP HAND PLASTIC 15X6-1/2IN WHITE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC65005
  • Mfr. Model # 65005
  • UNSPSC # 48101803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.64 lbs

Product Details

Hand scoop, 82 oz. Size 15 in. x 6.5 in. x 3.5 in. Colour: White.

Technical Specs

  • Capacity 82 Oz.
  • Colour White
  • Item Large Scoop
  • Features Colour-Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
  • Type Hand Scoop
  • Material Polypropylene
  • Overall Height 3-3/4"
  • Design 1 - Piece
  • Overall Length 15"
  • Overall Width 6-1/2"
  • Meets/Exceeds FDA Compliant
  • Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
  • Handle Length 5-1/2"
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list