SCOOP HAND 128 OZ. YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCOOP HAND 128 OZ. YELLOW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC65506
  • Mfr. Model # 65506
  • UNSPSC # 48101803
  • CATALOGUE PAGE # 1687
  • Shipping Weight 1.375 lbs

Product Details

Hand scoop, 128 oz. Size 11 in. x 9 in. x 7 in. Colour: Yellow.

Technical Specs

  • Colour Yellow
  • Capacity 128 Oz.
  • Features Colour-Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
  • Material Polypropylene
  • Item Mega Scoop
  • Design 1 - Piece
  • Overall Height 7-1/3"
  • Type Hand Scoop
  • Overall Width 8-3/4"
  • Overall Length 11"
  • Meets/Exceeds FDA Compliant
  • Handle Length 5-1/2"
  • Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list