Skip Content
SCOOP GENERAL 48IN #2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOOP GENERAL 48IN #2

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72174
  • Mfr. Model # 72174
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.47 lbs

Technical Specs

  • Gauge 14 ga.
  • Handle Type Straight, Ergonomic
  • Colour Yellow
  • Item General Purpose Scoop
  • Blade Type #2
  • Blade Material Steel
  • Handle Length 48"
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Blade Length 15"
  • Blade Width 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list