Skip Content
Discontinued with Replacement
SCOOP BOLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCOOP BOLW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56805
  • Mfr. Model # 56805
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
SMALL BOWL SCOOP,64 OZ.,WHITE,8-1/4"W

Price: NA

Technical Specs

  • Capacity 64 oz.
  • Colour White
  • Features Thumb Grip, Measured Graduation Marks
  • Material Polypropylene
  • Item Large Bowl Scoop
  • Design Bowl
  • Handle Length 5-1/2"
  • Overall Height 5"
  • Overall Length 14"
  • Overall Width 8"
  • Meets/Exceeds FDA Compliant
  • Working Temp. -22 to 176 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list