Skip Content
SCOOP ALUMINUM FEP-COATED TFE 2 LIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP ALUMINUM FEP-COATED TFE 2 LIT

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GF48
  • Mfr. Model # 9GF48
  • UNSPSC # 48101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Capacity 2 liters 2 quart
  • Features Fep Coating Resists Corrosion
  • Colour Brown
  • Item Scoop
  • Handle Length 3-1/2"
  • Type Corrosion Resistant
  • Overall Length 12"
  • Material FEP Coated Aluminum
  • Overall Height 5"
  • Overall Width 5"
  • Working Temp. 148 Degrees C (300 Degrees F)
  • Bowl Size 216mm (8 1/2")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list