Skip Content
SCOOP ALUM LONG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP ALUM LONG HANDLE

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUBAG10L
  • Mfr. Model # BAG10L
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 333
  • Shipping Weight 3.85 lbs

Product Details

Aluminum coal, grain or snow scoop with long handle.

Technical Specs

  • Handle Type Long
  • Item Shovel
  • Blade Type Shovel
  • Handle Colour Natural
  • Handle Length 48"
  • Blade Material Aluminium
  • Handle Material Varnished Ash
  • Blade Length 13"
  • Blade Width 18-3/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list