Skip Content
SCOOP 32OZ SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP 32OZ SS

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YPC5
  • Mfr. Model # 1YPC5
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Handle Length (In.) 4
  • Item Scoop
  • Material of Construction 304 Stainless Steel
  • Capacity (Oz.) 32
  • Type -
  • Standards NSF Listed
  • Bowl Size Width (In.) 4-1/4
  • Bowl Size Length (In.) 6-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list