Skip Content
SCOOP 304 SS 96 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCOOP 304 SS 96 OZ

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YPC7
  • Mfr. Model # 1YPC7
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Bowl Size Width (In.) 5-1/2
  • Bowl Size Length (In.) 9-1/2
  • Item Scoop
  • Handle Length (In.) 4-1/2
  • Standards Certified NSF Standard 2 - Food Equipment
  • Capacity (Oz.) 96
  • Material of Construction 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list