Skip Content
SCOOP 16OZ SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCOOP 16OZ SS

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YPC4
  • Mfr. Model # 1YPC4
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Material of Construction 304 Stainless Steel
  • Type -
  • Item Scoop
  • Capacity (Oz.) 16
  • Handle Length (In.) 4
  • Standards NSF Listed
  • Bowl Size Length (In.) 5-1/8
  • Bowl Size Width (In.) 3-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list