SCOOP 160 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCOOP 160 OZ

SANI-LAV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YPC9
  • Mfr. Model # 1YPC9
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Handle Length (In.) 5
  • Item Scoop
  • Material of Construction 304 Stainless Steel
  • Type -
  • Capacity (Oz.) 160
  • Standards NSF Listed
  • Bowl Size Width (In.) 8
  • Bowl Size Length (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list