Skip Content
SCISSORS OPRTG SHP/SHP14CM5-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSORS OPRTG SHP/SHP14CM5-1/2IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMCP46
  • Mfr. Model # P46
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.08 lbs

Product Details

Almedic sharp/sharp operating scissors, 14 cm (5-1/2 inches).

Technical Specs

  • Item Operating Scissors
  • Size 14 cm, 5-1/2"
  • Type Sharp/Sharp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list