Skip Content
SCISSORS LISTER BNDGE 14CM5-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSORS LISTER BNDGE 14CM5-1/2IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMCP14
  • Mfr. Model # P14
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.1 lbs

Product Details

Almedic bandage Lister scissors, 14 cm (5-1/2 inches).

Technical Specs

  • Item Lister Scissors
  • Size 14 cm, 5-1/2"
  • Type Bandage

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list