Skip Content
SCISSORS FIRST AID 9.5CM 3-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSORS FIRST AID 9.5CM 3-3/4IN

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC50-3000
  • Mfr. Model # 50-3000
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2199
  • Shipping Weight 0.05 lbs

Product Details

Almedic small blunt tip first aid scissors, 9.5 cm (3-3/4 inches).

Technical Specs

  • Item First Aid Scissors
  • Type Blunt Tips
  • Size 9.5 cm, 3-3/4"
  • For Use With First Aid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list