SCISSORS,8 INCH,STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCISSORS,8 INCH,STRAIGHT

WESTCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F277
  • Mfr. Model # 10F277
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Cutting
  • Item Scissors
  • Handle Colour Blue
  • Overall Length 8"
  • Blade Material Stainless Steel
  • Handle Material Plastic
  • Length of Cut 3-1/2"
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Standards ANSI
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Multipurpose
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list