Skip Content
SCISSORS,7 IN,TITANIUM NON STCK,STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSORS,7 IN,TITANIUM NON STCK,STR

WESTCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F270
  • Mfr. Model # 10F270
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Cutting
  • Features Resists Adhesives
  • Item Scissors
  • Handle Colour Grey/Yellow
  • Blade Material Nonstick Titanium
  • Overall Length 7"
  • Handle Material Plastic
  • Length of Cut 2-1/2"
  • Adjustable No
  • Handle Design Elongated Rings
  • Standards ANSI
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Multipurpose
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list