Skip Content
SCISSORS,4 IN,STRAIGHT,MICRO-TIP,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSORS,4 IN,STRAIGHT,MICRO-TIP,GR

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F711
  • Mfr. Model # 10F711
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Precision And Fine Detail Cuts
  • Features Resists Adhesives From Tapes, Glues And Hook-And-Loop
  • Item Precision Scissors
  • Handle Colour Grey/Red
  • Overall Length 4"
  • Blade Material Titanium Bonded, Non-Stick
  • Handle Material Comfort Grip
  • Length of Cut 1"
  • Handle Design Extra Large Ring and Ring
  • Adjustable No
  • Cutting Edge Knife
  • Tip Shape Micro Tip
  • Handle Style Straight
  • Primary Application Fabric and Thread
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list