SCISSORS 1 1/4IN BLUNT TIP SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCISSORS 1 1/4IN BLUNT TIP SILVER

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA12370
  • Mfr. Model # 12370
  • UNSPSC # 44121618
  • CATALOGUE PAGE # 235
  • Shipping Weight 0.166 lbs

Technical Specs

  • Item Scissors
  • Handle Material Hot Forged Carbon Steel, Double Plated Chrome Over Nickel
  • Overall Length 6"
  • Length of Cut 1-1/4"
  • Handle Colour Silver
  • Blade Material Forged Steel
  • Application Multi purpose
  • Features (2) Blunt Points to Cut Material Safely. Great for Sewing and Embroidery.
  • Handle Design Ring and Ring
  • Cutting Edge Knife
  • Tip Shape Blunt
  • Primary Application Multipurpose
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list