SCISSOR S/S 6 1/2INSERRATED HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCISSOR S/S 6 1/2INSERRATED HD

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSKSC2
  • Mfr. Model # KSC2
  • UNSPSC # 27111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Technical Specs

  • Features Short Pivot
  • Handle Colour Yellow
  • Item Scissors
  • Overall Length 6-1/2"
  • Blade Material Stainless steel
  • Handle Material ABS
  • Length of Cut 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list