Skip Content
SCISSOR LIFT CART,600 LB.,STEEL,TIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSOR LIFT CART,600 LB.,STEEL,TIL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM33W290
  • Mfr. Model # 33W290
  • UNSPSC # 24101617
  • CATALOGUE PAGE # 1940
  • Shipping Weight 300.0 lbs

Product Details

Polyurethane casters (2 rigid, 2 swivel) with brakes. VESCART500LT lift and tilt functions may be controlled separately. GGM33W289 and GGM33W290 lift and tilt simultaneously. Built-in retaining lip holds the container on the cart platform during the tilting process, loading, and unloading.

Technical Specs

  • Caster Dia. 5"
  • Load Capacity 600 lbs.
  • Phase 1
  • Item Scissor Lift Cart
  • Frame Material Steel
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Platform Style Tilt
  • Powered By Manual
  • Caster Material Polyurethane
  • Platform Length 36"
  • Raised Height 35"
  • Platform Width 24"
  • Lowered Height 14"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List