Skip Content
SCISSOR LIFT CART,550 LB.,STEEL,FIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSOR LIFT CART,550 LB.,STEEL,FIX

SOUTHWORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZC05
  • Mfr. Model # 4ZC05
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1940
  • Shipping Weight 117.0 lbs

Technical Specs

  • Includes Ball Bearing Wheels Roll Smoothly across Surfaces
  • Caster Dia. 4"
  • Item Scissor Lift Cart
  • Load Capacity 550 lbs.
  • Frame Material Steel
  • Platform Style Fixed
  • Powered By Manual
  • Caster Type (2) Rigid, (2) Swivel with Lock
  • Caster Material Rubber
  • Platform Length 31-1/2"
  • Platform Width 19-3/4"
  • Elevation per Stroke 1-7/64"
  • Lowered Height 9-1/2"
  • Raised Height 31-45/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List