Skip Content
SCISSOR LIFT CART,2200 LB.,STEEL,RO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCISSOR LIFT CART,2200 LB.,STEEL,RO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MPP8
  • Mfr. Model # 2MPP8
  • UNSPSC # 24101617
  • CATALOGUE PAGE # 1940
  • Shipping Weight 385.0 lbs

Product Details

Include hydraulic foot pump. Down speed control valve. Internal hydraulic velocity fuse in each cylinder. Casters with brake. Steel Roller Platform Polyurethane casters. Steel roller balls raise so loads can easily slide on and off the surface. Balls can also be lowered into the table.

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 2,200 lbs.
  • Includes Hydraulic Foot Pump
  • Frame Material Steel
  • Platform Length 40"
  • Platform Width 20"
  • Caster Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list