SCISSOR HOUSEHOLD 8-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCISSOR HOUSEHOLD 8-1/2IN

COOPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISW812
  • Mfr. Model # W812
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Length of Cut 3-1/2"
  • Features Adjustable Pivot Screw, Soft Touch Handles
  • Application Multi purpose
  • Item Scissors
  • Adjustable Yes
  • Handle Colour Red
  • Handle Design Cushion Grip Ring and Enlarged Bow
  • Overall Length 8-1/2"
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Blade Material Stainless Steel
  • Handle Material Polypropylene
  • Primary Application Multipurpose
  • Handle Style Straight
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list