SCISSOR,5 IN L,STRAIGHT,SERRATED,SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCISSOR,5 IN L,STRAIGHT,SERRATED,SH

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F751
  • Mfr. Model # 10F751
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Splicing Wire, Cuffing Harness Ties, Cutting Insulation Materials, Medium Gauge Wires, Electrical Tape
  • Item Electricians Scissors
  • Handle Colour Silver
  • Overall Length 5"
  • Blade Material Chrome Plated Steel
  • Length of Cut 1-3/4"
  • Handle Material Double Plated Chrome Over Nickel
  • Cutting Edge Serrated
  • Handle Design Ring and Ring
  • Adjustable No
  • Tip Shape Sharp
  • Primary Application Electrical and Communications
  • Left/Right Hand Ambidextrous
  • Handle Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list